RS PRO RS Pro Piezo buzzer lead wire

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Lead Wire Diameter = 35mm Height = 0.51mm Dimensions = 35 (Dia.) x 0.51mm Minimum Operating Temperature = -20°C Maximum Operating Temperature = +60°C Maximum Frequency = 2.8kHz Capacitance = 37nF Piezo Speaker Element Clear sound quality Ultra-thin and lightweight No contact, no noise and high reliability Voltage type low power consumption Applications: Various alarms such as clocks, calculators, digital cameras, security alarms, etc.

Ulasan Produk

Tidak ada ulasan