RS PRO RS Pro Piezo Buzzer 95dB Through Hole

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 3V dc Maximum Supply Voltage = 20V dc Sound Level = 95dB Drive Type = Internal Tone Type = Continuous Diameter = 23.5mm Height = 9.5mm Dimensions = 23.5 x 9.5mm Minimum Operating Temperature = -20 °C Maximum operating temperature = +60°C Maximum frequency = 3.9kHz Minimum frequency = 2900Hz Circular board mount piezo transducer. Board mount type with round case High sound output transducer Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan