RS PRO RS Pro Piezo Buzzer 95dB Panel Mount

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Panel Mount Minimum Supply Voltage = 1.5V dc Maximum Supply Voltage = 28V dc Sound Level = 95dB Drive Type = Internal Tone Type = Continuous Diameter = 29.5mm Length = 41mm Height = 24.5mm Dimensions = 29.5 (Dia.) x 24.5mm Minimum operating temperature = -20°C Maximum operating temperature = +60°C Maximum frequency = 4kHz Minimum frequency = 3000Hz Panel hole/flange mounted continuous tone buzzer flying lead. Panel hole or flange mounted buzzer Air wiring connection High output level Internal circuitry for DC operation

Ulasan Produk

Tidak ada ulasan