RS PRO RS Pro Piezo buzzer 93dB through hole

Sebelum PPN:
Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Maximum Supply Voltage = 30V ac Sound Level = 93dB Drive Type = External Tone Type = Continuous Diameter = 30mm Height = 13.5mm Dimensions = 30 (Dia.) x 13.5mm Minimum Operating Temperature = -30°C Maximum Operating Temperature = +80°C Maximum frequency = 2kHz Supply current = 11mA Round board mount piezo transducer. Round case board mount type Transducer with high sound output Requires external drive circuit for operation

Ulasan Produk

Tidak ada ulasan