RS PRO RS PRO Piezo Buzzer 85dB Panel Mount

Sebelum PPN:
Rp259.900 - Rp869.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: Panel Mount Minimum Supply Voltage: 1V dc Maximum Supply Voltage: 30V dc Sound Level: 85dB Drive Type: External Tone Type: Continuous Diameter: 22mm Height: 4.5mm Dimensions: 22 (Dia.) x 4.5mm Operating Temperature Min : -20°C Operating Temperature Max: +60°C Maximum Frequency: 4.8kHz Supply Current: 5mA Circular Transducer, Wiring Type. A series of circular transducers with small size and high sound output. Features and Benefits: Circular encased transducer Available with or without flying lead connections High acoustic output Requires external circuitry to operate

Ulasan Produk

Tidak ada ulasan