RS PRO RS Pro Piezo buzzer 100dB through hole

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Through Hole Minimum Supply Voltage = 5V dc Maximum Supply Voltage = 15V dc Sound Level = 100dB Drive Type = Internal Tone Type = Continuous Diameter = 31.25mm Height = 14mm Dimensions = 31.25 (Dia.) x 14mm Minimum Operating Temperature = -20°C Max Operating Temperature = +60°C Max Frequency = 4kHz Min Frequency = 3000Hz RS Pro Round Board Mount Continuous Sound Buzzer. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan