Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Photoelectric Introducing RS PRO photoelectric sensor products.
This versatile, high-quality sensor is a great addition to manufacturing plants and industrial environments where detecting the presence, absence, and distance of objects is essential.
With the RS PRO approved label, you are guaranteed a premium performance product without the premium product price.
Features and Benefits: This RS PRO photoelectric sensor uses the diffuse reflectance principle to detect the presence or absence of objects by collecting infrared energy reflected from the target. The sensor offers excellent anti-interference performance and high detection accuracy, ensuring reliability. Additionally, it offers high sensitivity with high linearity and pinpoint accuracy, and is designed to perform optimally with reflectors and receivers. The cost-effective sensor is easy to install and adjust to the required distance, minimizing downtime and saving valuable time and resources. Photoelectric sensing offers increased ease of use, improved industrial designs and increased functionality in a wide range of consumer applications. Applications: Photoelectric sensors are non-contact devices that can detect the presence or absence of virtually any object, regardless of the material.
Depending on how it is configured, the sensor emits an infrared beam that detects the presence or absence of an object.
This detection method makes photoelectric sensors a non-contact detection solution, which is less susceptible to sensor damage and interference changes, and has a longer service life.
This sensor is particularly useful for sensing tasks in manufacturing and industrial automation where specific objects must be monitored to ensure effective operation and quality.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This versatile, high-quality sensor is a great addition to manufacturing plants and industrial environments where detecting the presence, absence, and distance of objects is essential.
With the RS PRO approved label, you are guaranteed a premium performance product without the premium product price.
Features and Benefits: This RS PRO photoelectric sensor uses the diffuse reflectance principle to detect the presence or absence of objects by collecting infrared energy reflected from the target. The sensor offers excellent anti-interference performance and high detection accuracy, ensuring reliability. Additionally, it offers high sensitivity with high linearity and pinpoint accuracy, and is designed to perform optimally with reflectors and receivers. The cost-effective sensor is easy to install and adjust to the required distance, minimizing downtime and saving valuable time and resources. Photoelectric sensing offers increased ease of use, improved industrial designs and increased functionality in a wide range of consumer applications. Applications: Photoelectric sensors are non-contact devices that can detect the presence or absence of virtually any object, regardless of the material.
Depending on how it is configured, the sensor emits an infrared beam that detects the presence or absence of an object.
This detection method makes photoelectric sensors a non-contact detection solution, which is less susceptible to sensor damage and interference changes, and has a longer service life.
This sensor is particularly useful for sensing tasks in manufacturing and industrial automation where specific objects must be monitored to ensure effective operation and quality.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationSensor Style = Cylindrical Detection Type = Diffuse Reflection Detection Range = 0.15 m
Output Type = NPN NO
Switch mode = Light-ON
Maximum DC voltage = 30V
Connection method = Cable: 2 m
Light source = Infrared LED
IP protection rating = IP67
Current Max = 200 mA
Response time = <8.2ms
Material: Nickel-copper alloy Screw size: M12
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
