RS PRO RS PRO Photoelectric Sensor, Cylinder, Rectangle, Detection Range 0.3 m
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro PSR Series Photoelectric SensorsRS Pro PSR Series photoelectric sensors are economical, reliable and compact devices that are essential in industrial environments such as conveyor belts in manufacturing plants.
The PSR series offers a range of detection types including diffuse reflectance, polarized retro-reflective, beam reflectance, and background suppression in a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection Type: Diffuse Reflection, Polarized, Retroreflective, Through-Beam Reflection, Background Suppression Features and Benefits: Suitable for detecting high light levels and some transparent objects. 18mm threaded cylinder mounting or side mounting available. NPN/PNP output. Rated IP67, suitable for harsh environments. 360° LED status indicator. Visible light spot for easy installation. One-click distance setting, accurate and fast. Electrical connection: 1/4" PVC cable or M12 connector. Diffuse Reflection. 300mm detection range. NPN NO NC PVC cable, RS part number (202-4453) 202-4453. NPN NO NC M12 connector, RS part number (202-4454) 202-4454. PNP NO NC PVC cable, RS part number (202-4455) 202-4455. PNP NO NC M12 connector, RS part number (202-4456) 202-4456 202-4456) 202-4456 Polarized retro-reflective? 20 m detection range? NPN NO NC PVC cable, RS part number (: 202-4457) 202-4457? NPN NO NC M12 connector, RS part number (: 202-4458) 202-4458? PNP NO NC PVC cable, RS part number (: 202-4459) 202-4459? PNP NO NC M12 connector, RS part number (: 202-4460) 202-4460 Through beam reflective? 20 m detection range? Emitter, PVC cable, RS part number (: 202-4461) 202-4461? Emitter, M12 connector, RS part number (: 202-4462) 202-4462?Receiver, NPN NO NC PVC cable, RS part number (: 202-4463) 202-4463?Receiver, NPN NO NC M12 connector, RS part number (: 202-4464) 202-4464?Receiver, PNP NO NC PVC cable, RS part number (: 202-4465) 202-4465?Receiver, PNP NO NC M12 connector, RS part number (: 202-4466) 202-4466 Note: Emitter and receiver must be used in pairs. Background suppression 100mm detection range? NPN NO NC PVC cable, RS part number (: 202-4467) 202-4467? NPN NO NC M12 connector, RS part number (: 202-4469) 202-4469? PNP NO NC PVC cable, RS part number (: 202-4470) 202-4470? PNP NO NC M12 connector, RS part number (: 202-4471) 202-4471ApplicationsIndustrial automationAutomotiveMaterials handlingMechanical engineeringPharmaceutical industryElevators, doors and gatesWhy choose RS Pro Photoelectric Sensors?RS PRO is a manufacturer's own brand offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
The PSR series offers a range of detection types including diffuse reflectance, polarized retro-reflective, beam reflectance, and background suppression in a variety of detection ranges.
How do they work? Photoelectric sensors are non-contact devices that detect the presence or absence of an object regardless of the material.
The sensor emits a beam of infrared or red light at a photoelectric receiver to assess the surrounding environment, detect objects, or recognize their absence.
Detection Type: Diffuse Reflection, Polarized, Retroreflective, Through-Beam Reflection, Background Suppression Features and Benefits: Suitable for detecting high light levels and some transparent objects. 18mm threaded cylinder mounting or side mounting available. NPN/PNP output. Rated IP67, suitable for harsh environments. 360° LED status indicator. Visible light spot for easy installation. One-click distance setting, accurate and fast. Electrical connection: 1/4" PVC cable or M12 connector. Diffuse Reflection. 300mm detection range. NPN NO NC PVC cable, RS part number (202-4453) 202-4453. NPN NO NC M12 connector, RS part number (202-4454) 202-4454. PNP NO NC PVC cable, RS part number (202-4455) 202-4455. PNP NO NC M12 connector, RS part number (202-4456) 202-4456 202-4456) 202-4456 Polarized retro-reflective? 20 m detection range? NPN NO NC PVC cable, RS part number (: 202-4457) 202-4457? NPN NO NC M12 connector, RS part number (: 202-4458) 202-4458? PNP NO NC PVC cable, RS part number (: 202-4459) 202-4459? PNP NO NC M12 connector, RS part number (: 202-4460) 202-4460 Through beam reflective? 20 m detection range? Emitter, PVC cable, RS part number (: 202-4461) 202-4461? Emitter, M12 connector, RS part number (: 202-4462) 202-4462?Receiver, NPN NO NC PVC cable, RS part number (: 202-4463) 202-4463?Receiver, NPN NO NC M12 connector, RS part number (: 202-4464) 202-4464?Receiver, PNP NO NC PVC cable, RS part number (: 202-4465) 202-4465?Receiver, PNP NO NC M12 connector, RS part number (: 202-4466) 202-4466 Note: Emitter and receiver must be used in pairs. Background suppression 100mm detection range? NPN NO NC PVC cable, RS part number (: 202-4467) 202-4467? NPN NO NC M12 connector, RS part number (: 202-4469) 202-4469? PNP NO NC PVC cable, RS part number (: 202-4470) 202-4470? PNP NO NC M12 connector, RS part number (: 202-4471) 202-4471ApplicationsIndustrial automationAutomotiveMaterials handlingMechanical engineeringPharmaceutical industryElevators, doors and gatesWhy choose RS Pro Photoelectric Sensors?RS PRO is a manufacturer's own brand offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationSensor Style = Cylinder, Rectangle Detection Type = Diffuse Reflection Detection Range = 0.3 m
Output Type = NPN NONC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 30V
Connection Method = M12 Connector Light Source = Red Light
IP protection rating = IP67
Current Max = 100 mA
Response time = ≥ 1 ms
Operating temperature Min = -15°C
Representative standards = CE Certified, UL Certified
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
