RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range: 5m

Sebelum PPN:
Rp3.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO photoelectric sensor, retro-reflective detection, detection distance m RS PRO photoelectric sensors are retro-reflective photoelectric sensors.
We offer a range of robust, high-quality sensors suitable for a wide range of industrial applications.
This high-performance sensor features an all-in-one design with emitter and receiver in a single durable housing, making it cost-effective and easy to install.
This compact sensor emits light using infrared LED light for fixed distance retro-reflective detection.
The reflector allows for contactless detection of objects and surfaces.
RS PRO retro-reflective photoelectric sensors also have excellent anti-interference performance, giving reliable results in a variety of environments with transparent objects.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Retro-reflective detection sensor ideal for detecting transparent objects All-in-one design with built-in emitter and receiver Single housing for easy installation Wide detection distance of up to 100 m for detecting objects Distance Relay output Infrared LED (880 nm) light source Terminal connect High detection accuracy Special on-delay and off-delay functions IP67 protection rating prevents accumulation of dust and moisture Robust design makes it suitable for a wide range of applications Anti-interference function for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces and perform tasks using automatic technology.
Retro-reflective photoelectric sensors contain either an infrared (IR) or visible LED bulb and emit light that is bounced to a receiver using a reflector.
When the light beam is broken by a passing object, the target is identified.
This makes retro-reflective sensors ideal for applications involving transparent objects and can be used in a wide range of areas, including:
Manufacturing machinery, household appliances, washroom facilities. Standard IP67 CE.
Frequently Asked Questions Does this include the transmitter and receiver? Yes.
The sensor combines a transmitter and receiver into one compact unit.
Is the sensing range adjustable? No, the sensing range of this sensor is 100 m.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Sensor Style = Block Detection Type = Retroreflective Detection Range = 5 m
Output Type = Relay Switch Mode = Relay Maximum AC Voltage = 240V
Maximum DC voltage = 240V
Connection Method = Terminal Light Source = Infrared LED
IP protection rating = IP67
Current Max = 3A
Response time = <30ms
Operating temperature Min = -15°C
Representative standard = CE

Ulasan Produk

Tidak ada ulasan