RS PRO RS PRO Photoelectric Sensor, Block Type, Detection Range: 3m

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing RS PRO's polarized reflective light sensor, RS PRO's photoelectric sensor, polarized reflective type.
A range of robust, high-quality sensors suitable for a wide range of industrial applications.
These high performance sensors have universal housings making them extremely cost effective and easy to install.
This makes it an ideal replacement for many types of sensors.
This sensor features one-click distance setting, providing high accuracy and fast performance.
RS PRO photoelectric sensors have polarised reflectance and are suitable for bright or transparent objects, giving reliable results in a range of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Reliable and accurate polarized reflective sensor Detection range: 3 m NO / NC output can be switched Reliable detection of high light options and some transparent objects Accurate Red light (640 nm) light source Operating temperature: -25 to 55°C High detection accuracy One-click distance setting allows for quick and accurate measurements Sensor IP67 protection prevents dust and moisture buildup Robust design makes it ideal for a wide range of applications Can be used in direct sunlight for excellent performance Applications Photoelectric sensors are devices used in a wide range of industrial applications that use light (often infrared) to detect and measure the distance, absence or presence of an object using automated technology.
Polarized reflected light photoelectric sensors function when an emitted light beam is interrupted or reflected by the object being sensed.
This changes the level of light arriving at the receiver, which is then detected and converted into an electrical output.
Photoelectric sensors are used in a variety of industries, including:
Automotive Automated storage technology Manufacturing machinery Doors, Gates, Elevators and more Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Sensor Style = Block Detection Type = Polarized Retroreflective Detection Range = 3 m
Output Type = NPN NONC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 30V
Connection method = Cable: 2 m
Light Source = Red Light
IP protection rating = IP67
Current Max = 200 mA
Response time = ≥ 1 ms
Material: PC+ABS, Filter: PMMA
Representative standard = CE

Ulasan Produk

Tidak ada ulasan