Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Photoelectric Sensor, Diffuse Detection 2000mm, Adjustable Sensing Distance RS PRO photoelectric sensors with adjustable diffuse detectors are a range of robust, high-quality sensors ideal for a wide range of industrial applications.
This high-performance sensor features an all-in-one design with emitter and receiver integrated into a durable housing, making it cost-effective and easy to install.
The sensor features tunable diffuse sensing with infrared light for unattenuated detection of surfaces and objects regardless of color or texture, providing high accuracy and performance.
The diffuse detection RS PRO photoelectric sensor also has excellent interference prevention performance, delivering reliable results in a variety of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Diffuse detection sensor for improved reliability and accuracy Adjustable detection distance of 200 cm for greater flexibility PNP NO NC (select by button) output Accurate detection of multiple colors and objects Infrared LED (880 nm) light source Terminal connect High detection accuracy All-in-one design with built-in emitter and receiver Single housing for easy installation IP67 protection rating prevents accumulation of dust and moisture Robust design makes it suitable for a wide range of applications Anti-interference capability for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces using automatic technology to perform tasks.
Diffuse photoelectric sensors are available with infrared (IR) or visible red light and are ideal for applications requiring accuracy, repeatability and flexibility.
Diffuse sensors use a light source that is used as a reflector and reflects off an object.
Photoelectric sensors are used in a variety of industrial and automation equipment, including:
Garage door smoke detector hand dryer manufacturing machine standard IP67 CE.
Frequently Asked Questions Is the sensor distance adjustable? Yes.
The RS PRO diffusion suppression sensor has an adjustable detection range of → 2000mm.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
This high-performance sensor features an all-in-one design with emitter and receiver integrated into a durable housing, making it cost-effective and easy to install.
The sensor features tunable diffuse sensing with infrared light for unattenuated detection of surfaces and objects regardless of color or texture, providing high accuracy and performance.
The diffuse detection RS PRO photoelectric sensor also has excellent interference prevention performance, delivering reliable results in a variety of environments.
The sensor also has an IP67 rating, making it protected against dust and moisture.
Features and Benefits Diffuse detection sensor for improved reliability and accuracy Adjustable detection distance of 200 cm for greater flexibility PNP NO NC (select by button) output Accurate detection of multiple colors and objects Infrared LED (880 nm) light source Terminal connect High detection accuracy All-in-one design with built-in emitter and receiver Single housing for easy installation IP67 protection rating prevents accumulation of dust and moisture Robust design makes it suitable for a wide range of applications Anti-interference capability for excellent performance Applications Photoelectric sensors are devices used in a variety of industrial applications to detect and measure distances to various objects and surfaces using automatic technology to perform tasks.
Diffuse photoelectric sensors are available with infrared (IR) or visible red light and are ideal for applications requiring accuracy, repeatability and flexibility.
Diffuse sensors use a light source that is used as a reflector and reflects off an object.
Photoelectric sensors are used in a variety of industrial and automation equipment, including:
Garage door smoke detector hand dryer manufacturing machine standard IP67 CE.
Frequently Asked Questions Is the sensor distance adjustable? Yes.
The RS PRO diffusion suppression sensor has an adjustable detection range of → 2000mm.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationSensor Style = Block Detection Type = Diffuse Reflection Detection Range = 2 m
Output type = PNP NO+NC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 30V
Connection Method = Terminal Light Source = Infrared LED
IP protection rating = IP67
Current Max = 200 mA
Response time = <8.2ms
Material = ABS, PC
Representative standard = CE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
