RS PRO RS PRO photoelectric sensor fork type

Sebelum PPN:
Rp1.299.900 - Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Style: Fork Detection Type: Through Beam (Fork) Detection Range: 7 mm Output Type: PNP-NO Electrical Connection: Cable Maximum DC Voltage: 30V Optics: LED Terminal Type: Pre-wired Light Source: Infrared LED IP Rating: IP64 Current Max: 15 mA Response Time: <1 ms Housing Material: PBT Standards Compliant: CE, IEC U-shaped photoelectric sensor. Through-beam U-shaped photoelectric sensor with LED indicator. Accurate positioning Fast response Reverse polarity and surge protection Housing material: PBT Degree of protection: IP65 (IEC)

Ulasan Produk

Tidak ada ulasan