RS PRO RS PRO Phone Jack 6.35mm Cable Mount Mono Right Angle Jack Plug

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 1/4 Inch Mono Right Angle Jack Plug From RS Pro, this mono right angle jack plug has a metal body and black plastic casing, making it a sturdy and durable plug designed for a long life.
This plug is designed for space-saving applications without bending the cable.
The plug has a cable clamp with integral earth screen contact to ensure a secure fit without damaging the cable.
Made from nickel-plated pure brass with heat-resistant phenolic/PBT insulation.
The mono jack plug allows you to create a custom setup to suit your needs in audio equipment, computing, and professional address systems.
Features and Benefits Metal body ensures long life for your jack Cable clamp holds securely in place to prevent damage to your cable 1 inch jack plug, max cable 6.4 mm Right angle body design makes it small and easy to install audio cables in limited spaces Contacts are low noise and self-cleaning, making the jack low maintenance Applications Jack plugs and sockets are used in all aspects of the audio-visual world.
Whether you're using a home Hi-Fi setup or a professional studio, jack plugs and sockets are a convenient quick-connect solution for achieving high quality sound.
It is also used in applications outside of music, theater, and studios, and is frequently used in commercial public address equipment and nurse call systems.
Mono audio plugs are also accepted Mobile phones Microphones Headphones MP3 players Games consoles Hi-Fi systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Male/Female = Male Size = 6.35 mm
Mounting Type = Cable Mount Type = Mono Right Angle Jack Plug Connection Direction = Right Angle

Ulasan Produk

Tidak ada ulasan