RS PRO RS Pro PCB terminal strip, 3.5mm pitch, 1 row, 2 poles, green

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Pitch = 3.5mm Number of Rows = 1 Mounting Type = Through Hole Gender = Female Terminal Method = Screw Type = Board Terminal Block Current Rating = 10A Body Orientation = Straight Color = Green Voltage Rating = 300 V Material = Polyamide Depth = 8.5mm 3.5 mm Pitch Board Terminal Blocks. A commercial product of board terminal blocks (3.5 mm pitch) for 16-26 AWG wire. These 3.5 mm pitch board terminal blocks are tin plated rectangular (0.9 x 0.5 mm x 3.5 mm long) PC tail. .Various positions are available.

Ulasan Produk

Tidak ada ulasan