RS PRO RS PRO PCB terminal block, 7.62mm pitch

Sebelum PPN:
Rp249.900
Spesifikasi
Cell Spacing (mm)7.62
ColorGreen
Depth (mm)18
Materialpolyamide
Number of Contacts2
Number of Lines1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)25
Rated Voltage (V)300
TypePCB terminal block
Type of HousingStraight
Type of SignThrough hole
Type of TerminalScrew
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
7.62mm pitch PCB terminal block; 7.62mm pitch PCB terminal block (with screw terminal / cage clamp terminal) for 12 -> 24AWG wire These 7.62mm pitch PCB terminal blocks are rectangular PC with tin plating A tail (1x0.8mmx3.4mm length) is attached.

Ulasan Produk

Tidak ada ulasan