RS PRO RS Pro PCB terminal block, 5.08mm pitch, 1 row, 3 poles, green

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 3 Pitch = 5.08mm Number of Rows = 1 Mounting Type = PCB Mount Gender = Female Terminal Method = Clamp Type = Plug Rated Current = 15A Body Orientation = Right Angle Color = Green Voltage Rating = 300 V Material = Polyamide Depth = 15mm RS 5.08 mm Rising Clamp Terminal Block Plug Connector. 5.08 mm pitch pluggable female terminal block connector. Features a polarized molded green UL94-V0 flame retardant PA66 commercial rising clamp terminal and housing. This 5.08 mm terminal block plug connector features tin-plated brass terminals, M2.5 nickel-plated steel retaining screws, and guide pin alignment for solid/stranded cables in the 0.33-2 mm 2 (22-14 AWG) wire size range correspond to

Ulasan Produk

Tidak ada ulasan