RS PRO RS PRO PCB Terminal Block, 3.81mm Pitch, 1 Row, 7 Way, Green

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pluggable terminal block type = Number of plug positions = 7
Pitch = 3.81mm
Number of rows = 1
Connection Direction = Right Angle Mounting Type = Through-Hole Mounting Wiring Method = Screw Rated Current = 8A
Rated voltage = 125 V
Color = Green Material = Polyamide

RS 3.81mm Rising Clamp Terminal Block Plug Connector. 3.81mm pitch pluggable female terminal block connector.
It features commercial-grade rising clamp terminals and housings made from polarized green UL94-V0 flame-retardant PA66.
This 3.81mm terminal block plug connector features a tin-plated wire protector, M2 tin-plated steel locking screws, guide pin alignment and accepts solid or stranded cable with a wire size range of 0.13-1.3mm² (26-16AWG).
For mating headers, see typical part numbers: 897-1105 and 897-1133.

Ulasan Produk

Tidak ada ulasan