RS PRO RS PRO PCB Connection Pin Header, 50 Way, 2.54mm

Sebelum PPN:
Rp89.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL approved. RS 2.54mm Universal PCB Box Headers and IDC Ribbon Cable Sockets. 2.54mm pitch PCB mounting box headers and IDC ribbon cable sockets compatible with connectors complying with BS9525-F0023.
These 2.54mm universal PCB headers and IDC sockets have a grey UL94V rated glass-filled polyester housing and gold flash plated contacts and terminations.
The 2.54mm universal header is fully shrouded and has a long ejector latch.
The 2.54mm universal IDC ribbon cable socket has an open design with no center bump, making it ideal for daisy chain connections.
The components are equipped with strain relief to allow for quick cable insertion.
Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they 're only given the RS PRO Seal of Approval if we're confident of their exceptional quality, which means you can be confident too.
Feature
Specification
Pitch = 2.54mm
Number of poles = 50
Connection direction = Right angle Mounting type = Through hole mounting Wiring method = Solder Surface treatment: Contact = Gold Rated current = 1A
Male/Female = Male

Ulasan Produk

Tidak ada ulasan