RS PRO RS PRO patch panel

Sebelum PPN:
Rp1.599.900 - Rp8.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector type: XLR * Type: Audio, Video * Number of ports: 16 * Rack height: 1U * RS Pro patch panel. This RS Pro patch panel is the perfect design option for different environments. The rack is designed to embed the correct size feedthrough connector and has 16 holes perfectly designed and arranged. In addition to easily identifying the connector by placing a strip of paper on top, this product is an ideal option for both industrial and electronic needs. Each model boasts high reliability and excellent quality. Features and benefits. 1U rack height. Panel material steel. Perfect black finish

Ulasan Produk

Tidak ada ulasan