RS PRO RS PRO Optical fiber sensor

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output type: PNP Response time: 500 μs Light source: Red LED Electrical connection: Cable Switching frequency: 1 kHz Housing material: PE, plastic Supply voltage: 12 to 24 V dc Length: 10mm Operating temperature Max: +70°C Miniature Optical Fiber Amplifier. Easy-to-use optical fiber amplifier Bright state ON / dark state ON selectable Response time: 500 μs DIN rail mounting Unique shape for tying the sensor to a cable bundle Compatible with cleavable fibers from other manufacturers

Ulasan Produk

Tidak ada ulasan