RS PRO RS PRO Optical Cable, Low Smoke, Halogen Free (LSZH), White/Yellow

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector 1 = SCm
Connector 2 = Unterminated Terminated = Terminated Core diameter = 9/125μm
Jacket Color = White/Yellow Cable Construction = Simplex Fiber Type = OS1
Operating temperature Max = +60°C
Attenuation = 0.3 dB°C

Do not exceed the minimum bend radius.
Standard fiber optic patch cords - pigtails. Polished ceramic ferrules with SC, ST, and LC connectors. 0.5 dB maximum insertion loss. Low-smoke, halogen-free insulation.

Ulasan Produk

Tidak ada ulasan