RS PRO RS PRO Optical Cable, 8 Core, Low Smoke, Halogen Free (LSZH), Black

Sebelum PPN:
Rp9.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 8 Pole TB Fibre Optic Cable From the trusted RS PRO brand, this 8 pole fibre optic cable has a robust LSZH jacket suitable for more demanding applications.
Eight OS2 fiber cores reduce stress on the cable, making it a highly reliable cable.
The robust outer insulation makes the cable resistant to wear and tear that can occur from pulling and tugging, making it ideal for demanding cabling installations.
This 8-fiber cable features an LSZH jacket, making it ideal for applications where cables are in close proximity to each other or where ventilation is poor.
Fiber optic cable offers ultra-fast signal transmission ability, wide bandwidth and immunity to interference Features & Benefits High-end quality fiber optic cable Speaker cable with LSZH outer jacket Delivers excellent data transfer speeds OS2 optical fiber type reduces stress on the cable Operating temperature range: -20 to +70°C 8 core color sequence: Blue, Orange, Green, Brown, Slate, White, Red, Black Applications Fiber optic cable is a network cable made up of one or more transparent optical fibers for transmitting light.
Optical fiber is a pipe, usually made of glass or plastic inside a protective tube, suitable for transmitting data over long distances.
The main advantage of fiber optic cables over metallic conductor cables is their superior performance in terms of bandwidth and data transmission capacity.
Fiber optic cables are used for internet, telephone and television applications.
It is also used for decorative lighting.
For example, you can GET a fiber optic Christmas tree.
Space-saving Ability uses it for automotive lighting and safety features.
Often used in: Internet cabling Computer networking Surgery Dentistry Automotive industry Lighting and decoration Mechanical testing Military and space applications Nominal cable weight: 29 ± 10% kg/km Operating temperature: -20 → +70°C
Feature
Specification
Length: 200m, Unterminated termination, Number of cores: 8, Jacket color: Black, Fiber type: OS2, Operating temperature: Max +70°C, Sheath material: Low smoke halogen-free (LSZH)°C, Minimum bending radius: 15 D

Ulasan Produk

Tidak ada ulasan