RS PRO RS Pro Non-Latch Relay SPDT 24V dc

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 24V dc Contact Configuration = SPDT Switching Current = 6 A Maximum Switching Voltage AC = 250V Maximum Switching Voltage DC = 250V Length = 6.2mm Depth = 76mm Height = 93mm Dimensions = 6.2 x 76 x 93mm Terminal Type = Screw Application Type = Interface Standards Compliant = CSA, GL, UL UL, CSA, GL. RS Interface Relay Modules. LCIS System Interface Relay Modules meet requirements such as measurement, control, regulation, multiplication and amplification as well as switching and isolation. is also available. Isolation bridges with various pin configurations simplify installation and reduce wiring time. All LCIS interfaces are available on the distribution box. Choice of connection with universal connection technology (push-in or screw connection) The push-in connection type has a 2 mm inspection opening for reliable signal tracking. Each relay can be labeled with up to 24 characters Reduced wiring time Shallow construction depth of 71 mm Temperature: -40 -> +85 °C

Ulasan Produk

Tidak ada ulasan