RS PRO RS PRO Non-insulated round crimp terminal

Sebelum PPN:
Rp189.900 - Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation: Non-insulated Inner Ring Diameter: 10.5mm Minimum Wire Size mm2: 10mm2 Minimum Wire Size AWG: 8AWG Shroud/Unshroud: Unshrouded Stud Size: 10.5mm Contact Material: Copper Thickness: 1.1mm Total Length: 21mm RS Non-Insulated DIN 46234 Crimp Ring Terminals. Non-insulated DIN 46234 crimp ring terminals are produced from copper with a brazed seam weld. These non-insulated DIN 46234 crimp ring terminals are available in a variety of wire and stud sizes.

Ulasan Produk

Tidak ada ulasan