RS PRO RS PRO Non-insulated ring terminal

Sebelum PPN:
Rp779.900 - Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation: Non-insulated Outer ring diameter: 16mm Minimum wire size mm2: 35mm2 Stud size: 8mm Contact plating: Tin Total length: 37.6mm RS PRO non-insulated heavy duty round crimp terminals. High quality RS PRO also known as ring connectors or cable lugs. Series Heavy-duty tube-type round crimp terminals. Heavy duty round crimp terminals are used to connect stranded cables to studs or posts on electrical components such as battery terminals. These tubular round terminals are made of heavy-wall, heavy-duty, high-conductivity copper, and are tin-plated. When properly crimped onto a cable, this link terminal provides a safe and reliable electrical connection. Features and Benefits Robust, thick-walled design Closed barrel keeps crimp terminals securely in place around cables Copper body material is highly conductive and easy to crimp Tin-plated crimp terminals provide corrosion resistance and strength improved, less friction and easier to solder Funneled internal barrel for easy wire insertion. Applications. Non-insulated wire terminals are used where there is no danger of accidentally touching and shorting the connection. These crimp ring wire connectors are used in heavy duty applications in a variety of industries to connect stranded power cables to electrical components. Applications include cabling in industrial control systems, industrial machinery, automobiles, communications equipment, power supplies, and consumer electronics. Choose the correct size ring terminal. When choosing the right ring terminal for your application, you should consider the following: The wire gauge mm (metric) or AWG (American Wire Gauge) of the wire or cable you are using The size of the stud that the ring terminal will be attached to The inner diameter of the ring terminal How to crimp the ring terminal First, correct size. Select the ring terminal for Remove the end of the wire and cut it to the same length as the terminal. Insert the wire into the terminal barrel so that no bare wire is visible. Now you are ready to crimp the crimp terminal onto the end of the cable using a suitable crimping tool. These crimp tools include heavy duty ratchet crimp tools and hydraulic crimp tools. The ratchet tool handle remains locked until the crimp cycle is complete, preventing premature crimping. Simply insert the ring terminal barrel into the appropriate crimp. Squeeze the handle of the tool until it is released by the ratchet mechanism. A heavy-duty hydraulic crimping tool will provide an audible click when full crimping force is applied, completing the crimp cycle. The ring crimp terminal can now be placed over the stud or post and secured in place with a nut or solder.

Ulasan Produk

Tidak ada ulasan