RS PRO RS Pro Miniature Thermocouple Plug Type K Thermocouple Plug / Socket

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Miniature Quickwire Plug/Socket Connector Combination = Type K Thermocouple Standard Compliant = IEC Thermocouple Type = K Color = Green Connector Size = Miniature Connector Type = Quickwire Plug/Socket = Plug/Socket Maximum Temperature = 220°C Miniature or standard quickwire plugs and sockets. Miniature or standard quickwire plugs and sockets for type K thermocouples. Quick connect type allows quick termination Miniature connectors with flat plug pins, standard with round solid pins Easy plug-in connection for fast termination Polarized contacts eliminate misconnections Prevention Using identification colors according to IEC specifications Maximum continuous operating temperature: 220°C

Ulasan Produk

Tidak ada ulasan