RS PRO RS Pro miniature speaker, sound level: 86dB, rated output: 2W

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Resistance = 8Ω Sound Level = 86dB Tone Type = High Rated Output Power = 2W Cone Material = Paper Dimensions = 70 x 30.5 x 23mm Height = 23mm < 817-9135') 817-9135/miniature speaker has leads and connectors Comes in a case. RS Closed Miniature Speaker. This closed miniature speaker is a high powered speaker that produces high quality sound. Paper Cone Speaker Material: Paper and fabric

Ulasan Produk

Tidak ada ulasan