RS PRO RS Pro Miniature Push Button Switch, SPST-NO, 400 mA @ 32 V ac, Off- (On), PCB

Sebelum PPN:
Rp219.900
Spesifikasi
Belt-End FinishPC pin
Button ColorBlue
Button Shapedome
Case ColorBlack
Contact ConfigurationSPST-NO
Contact MaterialGold plated silver
Contact Rated Current (mA)400@32Vac
Contact Rated Voltage (V)AC32,AC125,DC50
Cutout Diameter (mm)(Panel) 13.6
Operating PatternsMomentary
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC32/125
Surface Mount DevicePCB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Subminiature push button switches available in screw bushing or snap-in panel mounting. Solder: Max. 350°C, 5 seconds

Ulasan Produk

Tidak ada ulasan