RS PRO RS Pro Miniature Push Button Switch, SPST-NO, 100 mA @ 24 V dc, Off-On, PCB

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action = Off-On Contact Configuration = SPST-NO Mounting Type = PCB Panel Cutout Size = 13.6 (Dia.)mm Panel Cutout Diameter = 13.6mm Contact Current Rating = 100 mA @ 24 V dc Contact DC Voltage Rating = 24V Illumination = Yes Actuator Color = Blue LED Color = White Terminal Type = Solder Lug Subminiature Illuminated Pushbutton Switches. Pushbutton switches are available in threaded bushing or snap-in panel mounting. Each switch features center spot LED lighting. Operating power: 2N -> 5N Contact bounce: 10 ms Mechanical life: 1000000 times Soldering: max. 350°C for 5 seconds

Ulasan Produk

Tidak ada ulasan