RS PRO RS Pro Miniature Push Button Switch, SPST, 400 mA @ 32 V ac, Off- (On), Panel Mount

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action = Off-(On) Contact Configuration = SPST Mounting Type = Panel Mount Panel Cutout Size = 13.6mm Panel Cutout Diameter = 13.6mm Contact Current Rating = 400 mA @ 32 V ac Contact AC Voltage Rating = 32 V, 125 V Contact DC Rating = 50 V Illumination = Yes Actuator Color = Black LED Color = Yellow Standard Compliant = Lead Free, RoHS Compliant Subminiature Illuminated Push Button Switches. Available in threaded bushing or snap-in panel mounting. It is a push button switch. Each switch features center spot LED lighting. Operating power: 2N -> 5N Contact bounce: 10 ms Mechanical life: 1000000 times Soldering: max. 350°C for 5 seconds

Ulasan Produk

Tidak ada ulasan