RS PRO RS Pro Miniature Push Button Switch, SPST, 200 mA @ 50 V dc, 500 mA @ 32 V ac

Sebelum PPN:
Rp349.900
Spesifikasi
Belt-End FinishSolder Lug
Button ColorWhite
Button ShapeSquare
Case Colorchromium
Contact ConfigurationSPST
Contact MaterialGold plated silver
Contact Rated Current (mA)200@50Vdc,500@32Vac
Contact Rated Voltage (V)DC50,AC250
Cutout Diameter (mm)(Panel) 13.6
LED ColorYellow
Operating PatternsMomentary
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC250@200mA,DC50@200mA
StandardIEC60629 2001, PB lead-free, RoHS compliant
Surface Mount DevicePanel mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Subminiature push button switch, square. This push button switch is designed for a variety of applications and environments with an operating temperature range of -30 to +85°C and is rated IP7 (top). This switch is single-pole, single-throw, with off-momentary switching action. It is panel mountable and each unit comes with an M12 nut, lock washer, and splash-proof O-ring. IP67 sealed (top). Contact terminals: silver with gold plating, panel cutout, square button.

Ulasan Produk

Tidak ada ulasan