RS PRO Microphone Condenser (Komponen Mic)

Sebelum PPN:
Rp139.900 - Rp8.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensitivity: -44dB Directivity: Omnidirectional Standard Operating Voltage: 2V Mounting Type: Through Hole Output Impedance: 2.2kΩ SNR: 60dB Max Supply Current: 0.5mA Dimensions: 4 x 1.5mm Diameter: 4mm Height: 1.5mm Max Frequency: 16kHz Operating Temperature Max: +60°C Minimum Frequency: 50Hz Operating Temperature Min: -20°C Electret Microphone Inserts. SMT and PCB Mount Miniature Electret Condenser Microphone Inserts.

Ulasan Produk

Tidak ada ulasan