RS PRO Magnetic Buzzer, 12V DC, 95dB (Buzzer)

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sound Level = 95dB Drive Type = Internal Mounting Type = Base Mounting, Panel Mounting Dimensions = 26.4 x 17.6mm Supply Current = 23mA Diameter = 26.4mm Height = 17.6mm Maximum Operating Temperature = +60°C Maximum Supply Voltage = 12V dc Minimum Operation Temperature = -20°C Minimum supply voltage = 7V dc RS Pro electromechanical buzzers (6 to 12 V dc). RS Pro electromechanical buzzers are panel or flange mounted with flying leads. It has a built-in drive circuit and generates a single tone. RoHS compliant.

Ulasan Produk

Tidak ada ulasan