Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro fibre optic pigtails. Fibre optic pigtail products from the trusted RS PRO brand.
It features ST, E2000 LC and SC connections.
The singlemode pigtails are terminated with standard connectors and include protective caps on zirconia ceramic ferrules.
This series of fiber optic cable assemblies are available in standard white 1m lengths or in packs of 12 different colors in 10m lengths.
Part number 121-3943 is intended.
Part number 121-3943 ST Simple 1m, Part number 121-3944, Part number 121-3944 E2000 Simple 1m, Part number 121-4221 LC Simple 2m, various colors available, Part number 121-4222 SC Simple 2m, various colors available, Part number 121-4223 LC Simple OM3 2m, various colors available, Part number 121-4221 LC Simple 2m, various colors available, Part number 121-4222 SC Simple 2m, various colors available, Part number 121-4223 LC Simple OM3 2m, various colors available, Part number 121-4224 SC Simple OM3 2m, various colors available. Features and Benefits: LSZH buffer, REACH, RoHS compliant, 900 um tight buffer or simple strip construction. Applications: Telecommunications, patch panels, wall boxes, ODFS, splice cassettes.
It features ST, E2000 LC and SC connections.
The singlemode pigtails are terminated with standard connectors and include protective caps on zirconia ceramic ferrules.
This series of fiber optic cable assemblies are available in standard white 1m lengths or in packs of 12 different colors in 10m lengths.
Part number 121-3943 is intended.
Part number 121-3943 ST Simple 1m, Part number 121-3944, Part number 121-3944 E2000 Simple 1m, Part number 121-4221 LC Simple 2m, various colors available, Part number 121-4222 SC Simple 2m, various colors available, Part number 121-4223 LC Simple OM3 2m, various colors available, Part number 121-4221 LC Simple 2m, various colors available, Part number 121-4222 SC Simple 2m, various colors available, Part number 121-4223 LC Simple OM3 2m, various colors available, Part number 121-4224 SC Simple OM3 2m, various colors available. Features and Benefits: LSZH buffer, REACH, RoHS compliant, 900 um tight buffer or simple strip construction. Applications: Telecommunications, patch panels, wall boxes, ODFS, splice cassettes.
Feature
SpecificationConnector 1 = STm
Propagation mode = Singlemode Termination = Terminated core diameter = 900μm
Cable structure = Simplex Fiber type = OS1, OS2
Operating temperature Max = +60°C
Operating temperature Min = -20°C
Maximum allowable tensile force = 6N
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Optical%20Cable/34P115364112-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
