RS PRO RS PRO Low Smoke Halogen Free (LSZH) Yellow Optical Cable

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector 1 = SCm
Connector 2 = SC
Termination = Terminated core diameter = 9/125μm
Jacket Color = Yellow Cable Construction = Simplex Fiber Type = OS1
Attenuation = 0.3 dB
Representative standard = IEC 61300-3-4

Do not exceed the minimum bend radius.
RS PRO Standard Fibre Patch Cord, SC-SC. RS PRO RS PRO brand cost-effective fibre optic cables offer a solution for short or long distance transmission.
Fiber optic patch cords are defining elements to ensure your network operates at the highest level.
All of these fiber optic cables are fully tested and designed for easy connection.
Features: Polished ceramic ferrule SC connector Low smoke zero zero halogen (LSZH) insulated SC to SC fiber patch lead connection 1m length Color coded distortion SC connection indicating signal path Plastic push-pull style connector with rectangular connector body.
It can hold two SC connectors together with a plastic clip for a duplex connection.
Core diameter: OM1 Multimode 62.5/125 μm (core to clad diameter ratio 62.5 microns to 125 microns); OM2 Multimode 50/125 μm (core to clad diameter ratio 50 microns to 125 microns); OM3 Multimode 50/125 μm (core to clad diameter ratio 50 microns to 125 microns); OS1 Singlemode 9/125 μm (core to clad diameter ratio 9 microns to 125 microns). Applications: Broadband systems, telecommunications/datacommunications. An ideal solution for data applications requiring high data transmission speeds. Need a different length? 536-6866 (for 2 m); 536-6692 (for 3 m); 536-6686 is for 5 m; 536-6670 is for 10 m; 738-8506 is for 25 m; 738-8515 is for 50 m. Frequently Asked Questions. Single-Mode Fiber vs. Multi-Mode Fiber Multi-mode fiber can emit multiple beams of light simultaneously, has a single light path, and travels shorter distances compared to single-mode, which can travel longer distances up to 100 km.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan