RS PRO RS PRO Low Smoke Halogen Free (LSZH) Purple Optical Cable

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector 1 = LCm
Connector 2 = ST
Termination = Terminated core diameter = 50/125μm
Jacket Color = Purple Cable Construction = Duplex Fiber Type = OM3
Attenuation = 0.3 dB
Representative standards = IEC 60332-1, IEC 61300-3-4, IEC 61574

Each patch cable is supplied with a test certificate and carries an ID number. RS Pro fibre optic patch cable assemblies. Manufacturer RS Pro OM3 and OM2 fibre optic patch cords allow newer VCSEL-based hardware to coexist with older legacy LED-based hardware in your system.
These are considered the pinnacle of multimode fiber systems.
Features and Benefits. Low insertion loss. Materials compliant with 2011/65/EU. Patch cable, 50/125 μm. Duplex patch lead, 50/125 μm LSOH sheath 3 mm MTRJ, mini-zip type. Available in OM2 (orange) and OM3 (purple) fiber qualities. Split length: 15 cm ±5 cm. Typical Applications. Used in 10 Gigabit, Ethernet, Fast Ethernet and FDDI networks. Ideal for use in local area network applications. Fiber optics also supports a wide range of communication protocols such as token ring, video and voice services.
Commonly used in communications. How fiber optic cables work. Fiber optic cables transmit communication signals using pulses of light generated by small lasers or light-emitting diodes (LEDs).
The cable consists of one or more strands that are about the thickness of a human hair.
The center of each strand is called the core, which is the path along which light propagates.
The core is surrounded by a layer of glass that reflects light inward, preventing signal loss and allowing light to pass through bends in the cable.

Ulasan Produk

Tidak ada ulasan