RS PRO RS PRO Low Smoke Halogen Free (LSZH) Optical Cable

Sebelum PPN:
Rp989.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector 1 = MT-RJm
Propagation mode = Multimode Termination = Terminated core diameter = 62.5/125μm
Jacket Color = Light Cable Construction = Duplex Fiber Type = OM1
Attenuation = 0.5 dB
Representative standard = IEC 61300-3-4

Each patch cable comes with a test certificate and includes an ID number. Patch leads, 62.5 / 125 μm. 3 mm patch leads with orange LSOH sheath MTRJ, mini-zip type OM1 fiber quality Split length: 15 cm ±5 cm

Ulasan Produk

Tidak ada ulasan