RS PRO RS PRO Low Smoke Halogen Free (LSZH) Optical Cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Length = 10m
Connector 2 = LC
Termination = Terminated core diameter = 62.5/125μm
Jacket Color = Light Cable Construction = Duplex Fiber Type = OM1
Attenuation = 0.3 dB
Representative standard = IEC 61300-3-4

Do not exceed the minimum bend radius. RS PRO Standard Fibre Patch Cord LC to LC. RS PRO fibre optic cables are cost-effective and suitable for short or long distance transmission.
Fiber optic patch cords are crucial for optimal network performance.
All of these fiber optic cables are fully tested and designed for easy connection.
Features: Polished ceramic ferrule LC connector Low Smoke, Zero Halogen (LSZH) insulation LC to LC fiber patch lead connection Color-coded strain LC connection to indicate signal path Push/pull fiber connector.
Two LC connectors are often held together in a simplex/duplex configuration with a plastic clip.
Core diameter: OM1 multimode: 62.5/125 μm (core to clad diameter ratio is 62.5 μm to 125 μm) OM2 multimode: 50/125 μm (core to clad diameter ratio is 50 μm to 125 μm) OM3 multimode: 50/125 μm (core to clad diameter ratio is 50 μm to 125 μm) OS1 single mode: 9/125 μm (core to clad diameter ratio is 9 μm to 125 μm). Applications: Broadband systems Telecommunications/data communications Ideal for data applications requiring high-speed data transmission. Frequently asked questions: What is the difference between single-mode fiber and multimode fiber? Multimode fiber can transmit multiple light beams simultaneously, allowing it to transmit shorter distances than single-mode fiber, which has a single optical path, and can transmit longer distances of up to 100 km.
RS PRO. RS PRO is a manufacturer's own brand product and offers a wide range of high-quality, great value products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan