Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connector 1 = LCm
Connector 2 = SC
Termination = Terminated core diameter = 62.5/125μm
Jacket Color = Light Cable Construction = Duplex Fiber Type = OM1
Attenuation = 0.3 dB
Representative standard = IEC 61300-3-4
Do not exceed the minimum bend radius.
RS PRO Standard Fibre Patch Cord, LC/SC. RS PRO RS PRO brand cost-effective fibre optic cables offer a solution for short or long distance transmission.
Fiber optic patch cords are defining elements to ensure your network operates at the highest level.
All of these fiber optic cables are fully tested and designed for easy connection.
Features: Polished ceramic ferrules SC/LC connectors Low Smoke, Zero Halogen (LSZH) insulation LC to SC fiber patch lead connections Color-coded strain indicators: Orange, purple, and yellow indicate signal path LC connection Push/pull fiber connector.
Two LC connectors are often held together in a simplex/duplex configuration with a plastic clip.
SC Connection - Plastic push-pull type connector with a square connector body.
Two SC connectors are held together by a plastic clip, allowing for simplex/duplex connections.
Core Diameter: OM1 Multimode 62.5/125 μm (Core to Cladding Diameter Ratio 62.5 μm to 125 μm) OM2 Multimode 50/125 μm (Core to Cladding Diameter Ratio 50 μm to 125 μm) OM3 Multimode 50/125 μm (Core to Cladding Diameter Ratio 50 μm to 125 μm) OS1 Singlemode 9/125 μm (Core to Cladding Diameter Ratio 9 μm to 125 μm). Applications: Broadband Systems, Telecommunications/Datacommunications. Ideal solution for data applications requiring high data rates. Need a different length? 536-6989 (for 2 m) 536-6973 (for 3 m) Manufactured by ); 536-6967 ( 5 m ); 536-7005 ( 536-7005 ( 10 m ). Frequently Asked Questions. Single Mode Fiber vs. Multi-mode fiber Multimode fiber can emit multiple beams of light simultaneously, has a single light path, and travels shorter distances compared to single mode, which can travel longer distances up to 100 km.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Connector 2 = SC
Termination = Terminated core diameter = 62.5/125μm
Jacket Color = Light Cable Construction = Duplex Fiber Type = OM1
Attenuation = 0.3 dB
Representative standard = IEC 61300-3-4
Do not exceed the minimum bend radius.
RS PRO Standard Fibre Patch Cord, LC/SC. RS PRO RS PRO brand cost-effective fibre optic cables offer a solution for short or long distance transmission.
Fiber optic patch cords are defining elements to ensure your network operates at the highest level.
All of these fiber optic cables are fully tested and designed for easy connection.
Features: Polished ceramic ferrules SC/LC connectors Low Smoke, Zero Halogen (LSZH) insulation LC to SC fiber patch lead connections Color-coded strain indicators: Orange, purple, and yellow indicate signal path LC connection Push/pull fiber connector.
Two LC connectors are often held together in a simplex/duplex configuration with a plastic clip.
SC Connection - Plastic push-pull type connector with a square connector body.
Two SC connectors are held together by a plastic clip, allowing for simplex/duplex connections.
Core Diameter: OM1 Multimode 62.5/125 μm (Core to Cladding Diameter Ratio 62.5 μm to 125 μm) OM2 Multimode 50/125 μm (Core to Cladding Diameter Ratio 50 μm to 125 μm) OM3 Multimode 50/125 μm (Core to Cladding Diameter Ratio 50 μm to 125 μm) OS1 Singlemode 9/125 μm (Core to Cladding Diameter Ratio 9 μm to 125 μm). Applications: Broadband Systems, Telecommunications/Datacommunications. Ideal solution for data applications requiring high data rates. Need a different length? 536-6989 (for 2 m) 536-6973 (for 3 m) Manufactured by ); 536-6967 ( 5 m ); 536-7005 ( 536-7005 ( 10 m ). Frequently Asked Questions. Single Mode Fiber vs. Multi-mode fiber Multimode fiber can emit multiple beams of light simultaneously, has a single light path, and travels shorter distances compared to single mode, which can travel longer distances up to 100 km.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Optical%20Cable/b3P115363399-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
