RS PRO RS PRO Low Smoke Halogen Free (LSZH) Optical Cable

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector 1 = LCm
Propagation Mode = Multimode Termination = Terminated Core Diameter = 62.5/125μm
Jacket Color = Light Cable Construction = Duplex Fiber Type = OM1
Sheath Material = Low Smoke, Halogen Free (LSZH)
Representative standard = IEC 61300-3-4

Do not exceed the minimum bend radius.
RS PRO Standard Fibre Patch Cores - LC - ST. From the RS Pro brand, this cost-effective Fibre Optic multimode cable offers a solution for short distance transmission.
Its increased flexibility compared to standard Fiber Optic cables makes installation and maintenance more efficient.
Features: LC to ST Fiber Patch Lead Connection LC Connection: Push/Pull Type Fiber Connector ST Connection: Metal cylindrical keyed bayonet type fiber connector that is spring-loaded using a push and twist motion Core Diameter: 62.5/125 μm (core to cladding diameter ratio of 62.5 to 125 microns) Jacket: Flame-retardant LSZH Color-coded distortion indicating signal path Length: 10 m Difference between Single Mode Fiber and Multimode Fiber: Multimode fiber can carry multiple rays of light simultaneously, traveling shorter distances compared to single mode, which has a single light path.
Single mode can travel long distances up to 100 km. Applications. Multimode Fiber Optic cable is commonly used in LAN (Local Network Area) data and audio/video applications.
Check out the different lengths in our range: 536-7336 536-7336 (for 1m); 536-7358 536-7358 (for 2m); 536-7049 536-7049 (for 3M); 536-7487 536-7487 (for 5m). RS PRO. RS PRO is a manufacturer's own brand and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan