RS PRO RS PRO Low Smoke Halogen Free (LSZH) Optical Cable

Sebelum PPN:
Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Length = 10m
Connector 2 = ST
Termination = Terminated core diameter = 50/125μm
Jacket Color = Light Cable Construction = Simplex Fiber Type = OM2
Operating temperature Max = +85°C
Attenuation = 0.8 dB°C
Minimum bending radius = 30 mm

Do not exceed the minimum bending radius (30 mm).
Flame retardant: IEC60332-1. RS PRO Standard Fibre Patch Cord ST - ST. RS PRO multimode fibre optic cable has straight end (ST) to straight end (ST) connectors with twist lock coupling for easy insertion and removal.
Low Smoke Zero Halogen (LSZH) cables come in OM1 and OM2, both of which work well with LED-based devices.
Features: Sheath color: Orange Available in simplex and duplex configurations Polished ceramic ferrules Cost-effective Available in various lengths

Ulasan Produk

Tidak ada ulasan