Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Duplex LC-LC OM4 Fiber Optic Patch Cord. LC-LC fiber optic cable assembly series from the trusted RS PRO brand.
These superior quality cable assemblies are designed to connect high speed networks such as 10/40/100 Gbit Ethernet and Ethernet as well as legacy networks.
These multimode fiber patch cords have a 50/125 core fiber size and are terminated with standard LC connectors on both ends to provide the best optical performance.
This series of OM4 duplex cables comes in LSZH violet or aqua jacket and various lengths.
Features:
- Low smoke zero halogen 900um
- /600um Tight Buffer REACH
- Highly compliant with RoHS materials
- optical performance
.Usage.
- Data Center
- Data network, backbone, riser, horizontal
- On-site
- wiring
- Video, data and voice
- correspondence
. Why choose RS PRO? RS PRO is an original RS brand product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, every part of every RS PRO product is rigorously tested to demanding industry standards.
The RS PRO seal of approval is only given when we are confident of exceptional quality.
This means your customers can feel confident too.
These superior quality cable assemblies are designed to connect high speed networks such as 10/40/100 Gbit Ethernet and Ethernet as well as legacy networks.
These multimode fiber patch cords have a 50/125 core fiber size and are terminated with standard LC connectors on both ends to provide the best optical performance.
This series of OM4 duplex cables comes in LSZH violet or aqua jacket and various lengths.
Features:
- Low smoke zero halogen 900um
- /600um Tight Buffer REACH
- Highly compliant with RoHS materials
- optical performance
.Usage.
- Data Center
- Data network, backbone, riser, horizontal
- On-site
- wiring
- Video, data and voice
- correspondence
. Why choose RS PRO? RS PRO is an original RS brand product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, every part of every RS PRO product is rigorously tested to demanding industry standards.
The RS PRO seal of approval is only given when we are confident of exceptional quality.
This means your customers can feel confident too.
Feature
SpecificationConnector 1 = LCm
Connector 2 = LC
Termination = Terminated Core Diameter = 900μm
Jacket Color = Blue Cable Construction = Duplex Fiber Type = OM4
Operating temperature Max = +60°C
Attenuation = 0.8 dB°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Blue%20Optical%20Cable/4fP115363159-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
