RS PRO RS PRO Louver Panel, 230 x 115 x 0.7mm

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed center spacing is approximate.
Use the product as a template. RS Pro Server Cabinet Ventilation Grille. This RS Pro series ventilation grille or vent is designed for use with ventilation fans inside rack server cabinets.
RS Pro ventilation grilles are manufactured from 0.7mm thick 304 grade stainless steel with an electrolytic polished finish.
It is designed with louvers.
Louvered vents have angled horizontal slats.
This allows air to move freely but keeps unwanted materials out of the server cabinet.
The size and number of louvers vary depending on the model.
Each model has a 4mm diameter mounting hole.
Feature
Specification
Type = Louver Panel Material = Stainless Steel Dimensions = 230 x 115 x 0.7mm

Ulasan Produk

Tidak ada ulasan