Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO High Precision Sensor Single Point Load RS PRO now offers the RS PRO high precision platform load cell.
This load cell is made from aluminum alloy, ensuring durability and long life.
RS PRO has designed this single point load cell for direct integration into low-cost weighing platforms.
The low profile, high accuracy and precision of this load cell make it an ideal load cell for platform scale applications such as retail pricing, providing accurate and reliable measurements even over long periods of use.
Features and Benefits This load cell is available in load capacities from 15 kg to 200 kg, making it ideal for obtaining a variety of high-precision data scales Low-profile load cells are rarely used In the workplace, access to room can be a hassle Classified and tested according to OIML R60, the C3 accuracy class meets the strict requirements for a variety of factors that are important to the quality of measurement results The load cell's operating temperature is -20°C to 60°C, making it ideal for a wide range of environments This load cell is made from stainless steel to ensure it is a rugged and durable product IP67 protection class makes the load cell dustproof Load cell non-linearity is 0.017 % RO Max excitation: 15 V dc Temperature effect on the load cell output is 0.0015 % RO / °C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
High accuracy single point type load cells are specially designed for high precision and accuracy applications, even over long periods of use Retail Scales Pricing Scales Counting Scales Benchtop Weighing Scales Expanding Platform Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This load cell is made from aluminum alloy, ensuring durability and long life.
RS PRO has designed this single point load cell for direct integration into low-cost weighing platforms.
The low profile, high accuracy and precision of this load cell make it an ideal load cell for platform scale applications such as retail pricing, providing accurate and reliable measurements even over long periods of use.
Features and Benefits This load cell is available in load capacities from 15 kg to 200 kg, making it ideal for obtaining a variety of high-precision data scales Low-profile load cells are rarely used In the workplace, access to room can be a hassle Classified and tested according to OIML R60, the C3 accuracy class meets the strict requirements for a variety of factors that are important to the quality of measurement results The load cell's operating temperature is -20°C to 60°C, making it ideal for a wide range of environments This load cell is made from stainless steel to ensure it is a rugged and durable product IP67 protection class makes the load cell dustproof Load cell non-linearity is 0.017 % RO Max excitation: 15 V dc Temperature effect on the load cell output is 0.0015 % RO / °C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
High accuracy single point type load cells are specially designed for high precision and accuracy applications, even over long periods of use Retail Scales Pricing Scales Counting Scales Benchtop Weighing Scales Expanding Platform Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationForce measurement = Compression force / Load measurement range = 30kg
IP protection rating = IP66
Material = Aluminum mm
Width = 40mm
Depth = 25mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Dimensions = 150 x 25 x 40 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
