Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Low Capacity Load Cell Balance RS PRO now offers the RS PRO high precision electronic balance sensor.
This load cell is made from aluminum alloy, ensuring durability and long life.
This electronic balance load cell's low profile, high accuracy, precision and low capacity make it an ideal load cell for small platform scale applications such as retail and pricing, providing accurate and reliable measurements even over long periods of use.
Features and Benefits This load cell has a low load capacity of over 0.2 kg to 3 kg, making it ideal for small, precision scales Due to its low profile, the load cell will not start up in the workplace where the room is too large or cluttered Classified and tested according to OIML R60, the C3 accuracy class meets the strict requirements for various factors that are important to the quality of measurement results The load cell has an operating temperature of -20°C to 60°C, making it ideal for a wide range of environments This load cell is made from stainless steel to ensure it is a rugged and durable product The IP67 protection class makes the load cell dustproof The load cell has a non-linearity of 0.02 % RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Low capacity load cells and force sensors are specially designed for high accuracy, precision and other applications Retail Scales Pricing Scales Counting Scales Balances Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This load cell is made from aluminum alloy, ensuring durability and long life.
This electronic balance load cell's low profile, high accuracy, precision and low capacity make it an ideal load cell for small platform scale applications such as retail and pricing, providing accurate and reliable measurements even over long periods of use.
Features and Benefits This load cell has a low load capacity of over 0.2 kg to 3 kg, making it ideal for small, precision scales Due to its low profile, the load cell will not start up in the workplace where the room is too large or cluttered Classified and tested according to OIML R60, the C3 accuracy class meets the strict requirements for various factors that are important to the quality of measurement results The load cell has an operating temperature of -20°C to 60°C, making it ideal for a wide range of environments This load cell is made from stainless steel to ensure it is a rugged and durable product The IP67 protection class makes the load cell dustproof The load cell has a non-linearity of 0.02 % RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Low capacity load cells and force sensors are specially designed for high accuracy, precision and other applications Retail Scales Pricing Scales Counting Scales Balances Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationForce measurement = Compression force/Load measurement range = 0.6 kg, 3 kg
IP protection rating = IP66
Material = Aluminum mm
Width = 33mm
Depth = 10mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Tolerance = C3 accuracy class
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
