Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Bending Beam Load Cell RS PRO is pleased to introduce the RS PRO Bending Beam Load Cell.
This load cell is made from fully welded stainless steel construction to ensure durability and long life.
This bending type load cell's low profile, high accuracy, precision and airtightness make it ideal for a wide range of applications such as weighing machines and packaging machines, and suitable for harsh industrial environments.
Features and Benefits This bending beam load cell is available in a wide range of products Rated load capacities from 5 kg to 500 kg Meets a variety of needs Low profile means it won't be a challenge for smaller load cells In the workplace, rooms may be too large or cluttered Classified and tested according to OIML R60, the accuracy class of C3 meets the strict requirements for a variety of factors that are important to the quality of measurement results The beam load cell has an operating temperature of -20°C up to 60°C making it ideal for a wide range of applications This bending beam load cell is made of stainless steel making it a rugged and durable product The IP68 protection rating means the load cell is resistant to dust, dirt, sand and water The load cell has a non-linearity of 0.02 % RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Beam type load cells and force sensors are specially designed Suitable for low profile platform scales and a variety of other applications For use in applications where hermetically sealed batteries are required Used in a variety of industries, for example Hopper and silo scales Tank weighing Weighing / packaging machinery Converting mechanical scales Marine scales Hybrid scales Tank fill level inspection How a Bend Beam Load Cell Works During measurement, weight acts on the metal spring element of the load cell, causing an elastic deformation.
This strain (positive or negative) is converted into an electrical signal by a strain gauge attached to the spring element.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This load cell is made from fully welded stainless steel construction to ensure durability and long life.
This bending type load cell's low profile, high accuracy, precision and airtightness make it ideal for a wide range of applications such as weighing machines and packaging machines, and suitable for harsh industrial environments.
Features and Benefits This bending beam load cell is available in a wide range of products Rated load capacities from 5 kg to 500 kg Meets a variety of needs Low profile means it won't be a challenge for smaller load cells In the workplace, rooms may be too large or cluttered Classified and tested according to OIML R60, the accuracy class of C3 meets the strict requirements for a variety of factors that are important to the quality of measurement results The beam load cell has an operating temperature of -20°C up to 60°C making it ideal for a wide range of applications This bending beam load cell is made of stainless steel making it a rugged and durable product The IP68 protection rating means the load cell is resistant to dust, dirt, sand and water The load cell has a non-linearity of 0.02 % RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Beam type load cells and force sensors are specially designed Suitable for low profile platform scales and a variety of other applications For use in applications where hermetically sealed batteries are required Used in a variety of industries, for example Hopper and silo scales Tank weighing Weighing / packaging machinery Converting mechanical scales Marine scales Hybrid scales Tank fill level inspection How a Bend Beam Load Cell Works During measurement, weight acts on the metal spring element of the load cell, causing an elastic deformation.
This strain (positive or negative) is converted into an electrical signal by a strain gauge attached to the spring element.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationForce measurement = Compression force/Load measurement range = 1000kg
IP protection rating = IP66
Material = Stainless Steel mm
Width = 31.8mm
Depth = 31.8mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Tolerance = OIMLC3 NTEP5000 Class III Multicell
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
