RS PRO RS PRO linear transducer

Sebelum PPN:
Rp8.099.900 - Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Stroke: 100mm IP Rating: IP65 Overall Height: 8.6mm Overall Width: 28.1mm Overall Depth: 127mm Operating Temperature Min: -40°C Operating Temperature Max: +85°C Resistance: 10kΩ RS Pro IPL Linear Position Sensor The RS Pro IPL Linear Position Sensor is a rugged sealed membrane type integrated linear potentiometer element. It is housed in a user-friendly housing and is easy to install. The compact IPL series is available in various stroke lengths to provide accurate linear measurement feedback for a wide range of applications. . Long life High temperature resistance IP65 rating Compact design

Ulasan Produk

Tidak ada ulasan