RS PRO RS PRO LED signal light LED light clear

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP66 Multicolour LED Signal Light with Deep Base Introducing the RS Pro LED Beacon range, the perfect range of visual signalling units with 360 degree visibility.
The traffic lights are electric light sources that use LEDs (light emitting diodes) and feature a long-life, maintenance-free design, allowing you to spend time on what really matters: keeping your industry running.
These easy-to-install units can be used with RGB LED bulbs with multi-color settings and various light output signals, making them versatile for a variety of applications including factories, manufacturing plants, construction sites and public areas.
Features and Benefits: RS Pro LED signal lights are robust units that are easy to install, with a mounting screw and pole cable base and a range of LED light output settings Cost-effective, motorless LED technology means the beacon has a long lifespan and is maintenance-free, saving you valuable time and resources The durable polycarbonate unit is self-extinguishing and has excellent UV protection and impact resistance, making it ideal for harsh environments Furthermore, the beacon is shock, bump and vibration resistant, making it able to withstand industrial and high traffic environments Ideal for use as an emergency warning light, visual alarm or general safety and caution sign indicating potential hazards The RGB LED bulb can produce multi-colour lighting including clear, amber, yellow, red, turquoise, green, pink and blue Five light output settings: steady, flashing, flashing, flashing and random Dimensions: 92mm (diameter) x 83mm (height) Operating temperature: -30+50°C IP66 rated CE certified and RoHS compliant Applications: Signal lights are versatile devices that are most commonly used to indicate various operating states of equipment or facilities.
Visual Signaling devices are used to indicate start, stop and fault signals or to notify technical staff quickly and easily in the event of a critical issue or call to action, especially when audible signals cannot be heard in loud manufacturing or industrial environments. Illuminated signal lights are a means of ensuring maximum safety using bright illumination.
Signals can be used in a variety of colors and lighting modes, including flashing, rotating, and solid, to convey appropriate warning or signaling messages.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicle lighting Public areas such as offices, shops and housing blocks Advantages of LED Beacon Lights The main advantage of LED beacons over standard beacons that use halogen or incandescent bulbs is that the lifespan of an LED bulb is approximately 50 times longer than a standard bulb.
This gives it a very long lifespan and excellent value for money per use.
Another benefit is that the long lifespan of the LED bulbs makes the beacon a maintenance-free unit.
This saves valuable time and resources from replacing and checking beacons to ensure the valve is functioning.
It can also be used to maintain other functionality in your environment.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Light effect: Flashing stop, Light color: Clear, Installation method: Screw mounting, Bulb type: LED light, Base diameter: 92mm, Body color: Black, Lamp included, Multi-function, IP protection rating: IP66mm, Operating temperature: Min. -30°C

Ulasan Produk

Tidak ada ulasan