RS PRO RS PRO LED Signal Light LED Light Blue 24 V dc

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP66 LED Beacon with M12 Connector, Blue Pre-Wired Introducing the RS Pro LED Beacon range, a range of visual signalling units perfect for 360 degree visibility.
The traffic lights are electric light sources that use LEDs (light emitting diodes) and feature a long-life, maintenance-free design, allowing you to spend time on what really matters: keeping your industry running.
These easy-to-install units come pre-wired for your convenience.
They emit stable LED light and are available in a variety of colors.
It is also versatile enough to be used in a variety of applications, including factories, manufacturing plants, construction sites and public areas.
Features and Benefits: The pre-wired RS Pro LED beacon is a robust unit that is easy to install using an M12 connector and pole cable, and has a consistent LED light output. Cost-effective, motorless LED technology means the beacon has a long lifespan and is maintenance-free, saving you valuable time and resources. Constructed from polycarbonate and polycarbonate optical lines, the unit is self-extinguishing and has excellent UV protection, making it impact resistant and ideal for harsh environments. The beacon incorporates an EPDM ring gasket which gives it a long lifespan and increases the IP rating of the housing. In addition, the beacon is resistant to shock, bumps and vibration, making it able to withstand industrial and high traffic environments. Ideal for use as an emergency warning light, visual alarm, or general safety and caution sign indicating potential hazards. Dimensions: 70mm (diameter) 73mm (height) Operating temperature: -30+50°C LED colours: green, amber, red, white and blue IP66 and IK06 rated CE certified and RoHS compliant Uses: Signal lights are versatile devices that are most commonly used to indicate various operating states of equipment or facilities.
Visual Signaling devices are used to indicate start, stop and fault signals or to notify technical staff quickly and easily in the event of a critical issue or call to action, especially when audible signals cannot be heard in loud manufacturing or industrial environments. Illuminated signal lights are a means of ensuring maximum safety using bright illumination.
Signals can be used in a variety of colors and lighting modes, including flashing, rotating, and solid, to convey appropriate warning or signaling messages.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicle lighting Public areas such as offices, shops and housing blocks Advantages of LED Beacon Lights The main advantage of LED beacons over standard beacons that use halogen or incandescent bulbs is that the lifespan of an LED bulb is approximately 50 times longer than a standard bulb.
This gives it a very long lifespan and excellent value for money per use.
Another benefit is that the long lifespan of the LED bulbs makes the beacon a maintenance-free unit.
This saves valuable time and resources from replacing and checking beacons to ensure the valve is functioning.
It can also be used to maintain other functionality in your environment.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Power supply voltage: 24dc, light effect off, light color: blue, mounting method: screw mounting, bulb type: LED light, current consumption: 40mA, base diameter: 70mm, body color: white, lamp included, multi-function not included, height: 75mm, IP protection rating: IP66mm, operating temperature: Min-30°C

Ulasan Produk

Tidak ada ulasan