RS PRO RS PRO LED Pilot Lamp, Indicator Light, Green, Round

Sebelum PPN:
Rp73.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pilot Light Complete Unit = Pilot Light Complete Unit V ac
Illumination color = Green Cutout diameter = 16mm
Lamp Type = LED
Mounting type = Panel mount
IP protection rating = IP40
Termination Style = Screw Current Rating = 20mA
Shape = Round

RS PRO, Panel Mount Green LED Pilot Light, 16mm Cutout, IP40, Round, 24V ac/dc. Use these green round LED pilot lights to check that electrical components or systems are operational.
The 16mm cutout design saves space, and the multi-chip technology provides brighter light than regular incandescent bulbs of the same wattage.
It also has a brightness of .60 cd/m3, making it easy to see even in dark places.
Versatile panel mounting and captive screw terminals make connecting wires extremely easy.
Additionally, the light has a lifespan of approximately 30,000 hours or 3.5 years.
This pilot light is IP40 rated, eliminating the possibility of damage from tools or wires longer than 1mm.
They are commonly used to monitor electrical systems and are found in a variety of similar applications, from aircraft instrument panels to automobile dashboards to train doors.
Features and Benefits. Green pilot light. LED lamp. IP40 rating for protection against tools and one or more wires. mm. Cut-out diameter is 16 mm. Minimum operating temperature is -25°C. Maximum operating temperature is +55°C. Rated voltage: 230 AC/DC. Rated current: 20 mA. Circular. Screw terminals. Panel mountingRS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan